KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Collapsible Bulk Container, 48x40 In, Black

BUCKHORN| Zoro #: G2301896| Mfr #: BI4840342010000

$359.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 1600 lb.
Folded Height: 15-1/8"
Outside Width: 40"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2301896 Mfr #: BI4840342010000
Load Capacity: 1600 lb.Folded Height: 15-1/8"
Outside Width: 40"Outside Length: 48"
Volume Capacity: 24.6 cu. ft.Use Lid Number: Mfr. No. LID-TL4840030010000
Outside Height: 34"Fork Entry: 4-Way Entry
Inside Width: 36-1/4"Item: Collapsible Bulk Container
Inside Length: 44-1/8"Inside Height: 27-1/4"
Bulk Container Item: Collapsible Bulk ContainerColor: Black
Material: High Density PolyethyleneCountry of Origin (subject to change): United States

Description

Collapsible Container, Outside Length 47 1/2 In, Outside Width 39 1/2 In, Outside Height 34 1/8 In, Inside Length 44 1/8 In, Inside Width 36 1/4 In, Inside Height 27 1/4 In, Capacity 24 5/8 Cu-Ft, Load Capacity 1600 Lb, Material HDPE Structural Foam Plastic, Black, Folded Height 15 1/8 In, Use Lid Number G2813133

Reviews