Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Collapsible Bulk Container, 48 x 40 In, Black

  • Zoro #: G1998403
  • Mfr #: BI4840392010000

$359.95

  • Storage Container Style: Solid Walls, Solid Bottom
  • Inside Length: 44-1/8"
  • Outside Length: 47-1/2"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Buckhorn #BI4840392010000 Specifications

  • Zoro #: G1998403
  • Mfr #: BI4840392010000
Storage Container Style: Solid Walls, Solid Bottom Inside Length: 44-1/8"
Outside Length: 47-1/2" Inside Width: 36-1/4"
Outside Width: 39-1/2" Item: Collapsible Bulk Container
Use Lid Number: Mfr. No. LID-TL4840030010000 Bulk Container Item: Collapsible Bulk Container
Volume Capacity: 29.8 cu. ft. Inside Height: 32-5/8"
Load Capacity: 1600 lb. Folded Height: 15-1/8"
Material: High Density Polyethylene Outside Height: 39-1/2"
Color: Black Fork Entry: 4-Way Entry
Type: Standard Duty Box Country of Origin (subject to change): United States

Description

Bin units, boxes, totes, and wire baskets can help you reach the next level of organization within your storage container. Here is some additional information about Buckhorn Collapsible Bulk Container. Material: High Density Polyethylene, Color: Black, Outside Length: 48".

Reviews of Buckhorn #BI4840392010000