KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Collapsible Bulk Container, 48x45 In, Black

BUCKHORN| Zoro #: G0567935| Mfr #: BH4845342010000

$525.31 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 2500 lb.
Outside Width: 45"
Outside Length: 48"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0567935 Mfr #: BH4845342010000
Load Capacity: 2500 lb.Outside Width: 45"
Outside Length: 48"Volume Capacity: 28.3 cu. ft.
Use Lid Number: Mfr. No. LID-TH4845020010000Outside Height: 34"
Fork Entry: 4-Way EntryInside Width: 41-1/4"
Item: Collapsible Bulk ContainerInside Length: 44-1/4"
Inside Height: 27-1/8"Bulk Container Item: Collapsible Bulk Container
Color: BlackMaterial: High Density Polyethylene
Country of Origin (subject to change): United States

Description

Collapsible Container, Heavy Duty, Outside Length 48 In, Outside Width 45 In, Outside Height 34 In, Inside Length 44 1/4 In, Inside Width 41 1/4 In, Inside Height 27 1/8 In, Load Capacity 2500 Lb, Capacity 28.38 Cu-Ft, Material HDPE Plastic, Black, Use Lid Number G3272351

Reviews