Collapsible Containe Lid, Use w/1NUV1-2

BUCKHORN| Zoro #: G2325732| Mfr #: TL4845030010000

$59.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2325732 Mfr #: TL4845030010000
Material: High Density PolyethyleneBulk Container Accessory Item: Bulk Container Lid
Outside Length: 48-7/8"Outside Height: 2-7/8"
Outside Width: 45-7/8"Item: Bulk Container Cover
For Use With: 1NUV1, 1NUV2Color: Black
Country of Origin (subject to change): United States

Product Description

Collapsible Container Lid, Outside Length 48 7/8 In, Outside Width 45 7/8 In, Outside Height 2 7/8 In, Material HDPE Structural Foam Plastic, Black, Use With G0978555, BI4845342010000

Product Reviews

Save 15%. Sign up for Z-mail.