PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Collapsible Container, 32 In L, 30 In W, Black

BUCKHORN| Zoro #: G2367285| Mfr #: BS3230342010000

$420.67 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 1800 lb.Color: BlackFork Entry: 4-Way Entry
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2367285 Mfr #: BS3230342010000
Load Capacity: 1800 lb.Color: Black
Fork Entry: 4-Way EntryMaterial: High Density Polyethylene
Inside Height: 27-3/8"Use Lid Number: Mfr. No. LID-TS3230020010000
Outside Length: 32"Outside Height: 34"
Bulk Container Item: Collapsible Bulk ContainerItem: Collapsible Bulk Container
Volume Capacity: 12.3 cu. ft.Inside Width: 27"
Outside Width: 30"Inside Length: 29-1/4"
Country of Origin (subject to change): United States

Description

Collapsible Bulk Container, Outside Length 32 In., Outside Width 30 In., Outside Height 34 In., Inside Length 29-1/4 In., Inside Width 27 In., Inside Height 27-3/8 In., Volume Capacity 12.3 cu. ft., Load Capacity 1800 lb., Material High Density Polyethylene, Color Black, Fork Entry 4-Way Entry, Use Lid Number Mfr. No. LID-TS3230020010000

Reviews