Container Lid, L 21 3/8, Use With 3HRZ3

BUCKHORN| Zoro #: G2432157| Mfr #: DR2420010001003

$13.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Used With Bin or Container Style: Nesting Tote
Item: Lid
Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2432157 Mfr #: DR2420010001003
Used With Bin or Container Style: Nesting ToteItem: Lid
Includes: -For Use With: 3HRZ3
Outside Width: 20"Outside Length: 24"
Color: GrayMaterial: High Density Polyethylene
Standards: -Country of Origin (subject to change): United States

Description

Container Lid, Outside Length 24 In, Outside Width 20 In, Outside Height 1 1/4 In, Material HDPE, Color Gray, Use With G2240743

Reviews