Buckhorn
Cross-Stacking Tote, natural, High Density Polyethylene, 9.5 gal. Volume Capacity
Mfr # JL2516096800009
Zoro # G1470567
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color natural
- Load Capacity 100 lb.
- Material High Density Polyethylene
- Volume Capacity 9.5 gal.
- Type Food Handling Container
Explore More Products
- BUCKHORN Straight Wall Container, Gray, Polyethylene, 48 in L, 15 in W, 7 1/2 in H SW4815080201000
- BUCKHORN Nesting Container, Gray, Polyethylene, 24 in L, 20 in W, 12 3/8 in H, 2.34 cu ft Volume Capacity DL2420120201000
- BUCKHORN Storage Tote, Gray, Polypropylene, 25 in L, 16 in W 34305GRAY
- BUCKHORN Straight Wall Container, Gray, Polyethylene, 24 in L, 15 in W, 7 1/2 in H SW241507F101000
- BUCKHORN Straight Wall Container, Gray, Polyethylene, 32 in L, 15 in W, 7 1/2 in H SW3215080201000
- GLOBAL INDUSTRIAL Divider Box, Blue, Polypropylene, 22-1/2 in L, 17-1/2 in W, 8 in H 334107BL
- ORBIS Straight Wall Container, Green, Plastic, 48 in L, 22 1/2 in W, 7 1/4 in H SO4822-7 Green
- GREENMADE Pro Grade 12 gal BlackYellow Storage Box 147 in H X 15 in W X 205 in D Stackable 691294
- VINTIQUEWISE Storage Basket, Brown, Seagrass, 3 PK QI003421.3
- QUANTUM Divider Box, Blue, Polypropylene, 22-1/2 in L, 17-1/2 in W, 12 in H DG93120BL
- TRITON PRODUCTS Polypropylene Bin Kit, Yellow, Polypropylene, 4.125 in. W, 3 in. H BK-220
- Buckhorn Storage Totes & Containers