Buckhorn
Gray Bulk Container, Plastic, 13.8 cu ft Volume Capacity
Mfr # BF4229280051000
Zoro # G9064752
product price: $412.99
/ea
Free Shipping & Returns
Not eligible for select promotions
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Load Capacity 900 lb
- Material Plastic
- Overall Height 27 3/4 in
- Overall Width 28 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Buckhorn
- MFR # BF4229280051000
- Zoro # G9064752
- UPC # 032903011807
- Country of Origin United States
- Category Bulk Containers
Dimensions
Overall Length | 41 5/8 in |
Overall Height | 27 3/4 in |
Overall Width | 28 3/4 in |
Inside Height | 22 1/4 in |
Bottom Inside Width | 25 1/2 in |
Bottom Inside Length | 38 1/2 in |
Inside Length | 38 1/2 in |
Inside Width | 25 1/2 in |
Description
Bulk Container, Color Gray, Container Wall Type Solid, Folded Depth Not Applicable, Folded Height Not Applicable, Folded Width Not Applicable, Fork Entry 2-Way Entry, Fork Pockets Yes, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature -20 Degrees F, Mobility Stationary, Overall Height 27 3/4 in, Overall Length 41 5/8 in, Overall Width 28 3/4 in, Stackable Yes, Volume Capacity 13.8 cu ft, Weight Capacity 900 lb, Collapsible No, Includes Lid No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUIPTO Storage Cabinet, 36 in W, Lower (1735DI-BL)
- IRIS Underbed Storage Box, Clear, 17.5" W, 11.9" H, 17 gal Volume Capacity (IRS100101)
- GLOBAL INDUSTRIAL Bin Cabinet, 38 in W, 72 in H, 24 D (662147YL)
- QUANTUM STORAGE SYSTEMS Tip-Out Bin, Clear, For Mfr. No. QTB303 (QTB303CUP)
- BUCKHORN Gray Bulk Container, Plastic, 25.9 cu ft Volume Capacity (BF4844290051000)
- BUCKHORN Blue Collapsible Bulk Container, Plastic, 41.7 cu ft Volume Capacity (BG4840460263000)
- BUCKHORN Black Bulk Container, Plastic, 25.9 cu ft Volume Capacity (BF4844290010000)
- BUCKHORN Black Collapsible Bulk Container, Plastic, 24.3 cu ft Volume Capacity (BH4840342010000)
- BUCKHORN Black Collapsible Bulk Container, Plastic, 36.3 cu ft Volume Capacity (BN4845412010000)
- BUCKHORN Black Collapsible Bulk Container, Plastic, 19.1 cu ft Volume Capacity (BN4845252010000)
- ORBIS Black Collapsible Bulk Container, Plastic (HDR4845-42)
- ORBIS Black Collapsible Bulk Container, Plastic, 8.4 cu ft Volume Capacity (HDR3230-25 Black)