Buckhorn

Straight Wall Container, Gray, Polyethylene, 24 in L, 15 in W, 7 1/2 in H

Buckhorn Straight Wall Container,  Gray,  Polyethylene,  24 in L,  15 in W,  7 1/2 in H SW241507F101000
Hover or click to zoom Tap to zoom
Key Features
  • Color: Gray
  • Load Capacity: 100 lb
  • Material: Polyethylene
  • Item: Straight Wall Container
  • Type: Straight Wall Container
  • Volume Capacity: 1.11 cu ft
  • Inside Length: 21 3/8 in
  • Inside Width: 13 in
See full product details
$59.74

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Buckhorn #SW241507F101000 Specifications

  • Color: Gray
  • Load Capacity: 100 lb
  • Material: Polyethylene
  • Item: Straight Wall Container
  • Type: Straight Wall Container
  • Volume Capacity: 1.11 cu ft
  • Inside Length: 21 3/8 in
  • Inside Width: 13 in
  • Inside Height: 6 7/8 in
  • Package Quantity: 1
  • Overall Height: 7 1/2 in
  • Overall Width: 15 in
  • Includes: Lid
  • Includes Lid: Yes
  • Lid Color: Gray
  • Stackable: Yes
  • Body Color: Gray
  • Overall Length: 24 in
  • Shape: Rectangular
  • Maximum Operating Temperature: 140 Degrees F
  • Overall LxWxH: 24 in x 15 in x 7 1/2 in
  • Nestable: No
  • Volume Capacity Range: 3 to 10 gal
  • NSF Certified: No
  • Minimum Operating Temperature: -20 Degrees F
  • Container Wall Type: Solid
  • Weight Capacity: 100 lb
  • Resistant To: Alkaline Solutions, Corrosion, Rust, Water, Weak Acids
  • Fork Pockets: No
  • Container Bottom Type: Solid
  • Country of Origin (subject to change): United States

Description

Straight Wall Container, Container Wall Type Solid, Fork Pockets No, Includes Lid Yes, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Body Color Gray, Lid Color Gray, Nestable No, Overall Height 7 1/2 in, Overall Length 24 in, Overall Width 15 in, Resistant To Alkaline Solutions, Corrosion, Rust, Water, Weak Acids, Stackable Yes, Stacking Capacity 250 lb, Volume Capacity 8.3 gal, Weight Capacity 100 lb, NSF Certified No

Reviews of Buckhorn #SW241507F101000

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.