Skip to Main Content
customer-service Help
Buckhorn

Gray Straight Wall Container 32 in x 15 in x 7 1/2 in H, 1 PK

Buckhorn Gray Straight Wall Container 32 in x 15 in x 7 1/2 in H,  1 PK SW3215080201000
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$61.40
  • Promotion Restriction: Not eligible for promotion
  • Item: Straight Wall Container
  • Outside Width: 15 in
See full product details
Orders over $75 ship free.
Total: $61.40

Buckhorn #SW3215080201000 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Straight Wall Container
  • Outside Width: 15 in
  • Type: Straight Wall Container
  • Outside Length: 32 in
  • Outside Height: 7 1/2 in
  • Color: Gray
  • Load Capacity: 100 lb
  • Volume Capacity: 1.52 cu ft
  • Material: Polyethylene
  • Inside Length: 29 3/8 in
  • Inside Width: 13 in
  • Inside Height: 6 7/8 in
  • Storage Container Style: Solid Bottom, Solid Walls
  • Package Quantity: 1
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Straight Wall Container, Outside Length 32 in, Outside Width 15 in, Outside Height 7 1/2 in, Volume Capacity 1.52 cu ft, Load Capacity 100 lb, Color Gray, Material High Density Polyethylene, Inside Length 29 3/8 in, Inside Width 13 in, Inside Height 6 7/8 in, Storage Container Style Solid Bottom, Solid Walls

Reviews of Buckhorn #SW3215080201000