Buckhorn

Gray Straight Wall Container 48 in x 15 in x 7 1/2 in H

Buckhorn Gray Straight Wall Container 48 in x 15 in x 7 1/2 in H SW4815080201000
Hover or click to zoom Tap to zoom
$124.99
  • Item: Straight Wall Container
  • Outside Width: 15 in
  • Outside Length: 48 in
  • Outside Height: 7 1/2 in
  • Color: Gray
  • Load Capacity: 100 lb
  • Volume Capacity: 2.35 cu ft
  • Material: Polyethylene
See full product details
This item ships free.

Total: $124.99

Buckhorn #SW4815080201000 Specifications

  • Item: Straight Wall Container
  • Outside Width: 15 in
  • Outside Length: 48 in
  • Outside Height: 7 1/2 in
  • Color: Gray
  • Load Capacity: 100 lb
  • Volume Capacity: 2.35 cu ft
  • Material: Polyethylene
  • Inside Length: 45 3/8 in
  • Inside Width: 13 in
  • Inside Height: 6 7/8 in
  • Storage Container Style: Solid Bottom, Solid Walls
  • Type: Straight Wall Container
  • Package Quantity: 1
  • Volume Capacity Range: More than 10 gal
  • Overall LxWxH: 48 in x 15 in x 7 1/2 in
  • Lid Color: Gray
  • NSF Certified: No
  • Weight Capacity: 100 lb
  • Nestable: No
  • Minimum Operating Temperature: -20 Degrees F
  • Resistant To: Alkaline Solutions, Corrosion, Rust, Water, Weak Acids
  • Shape: Rectangle
  • Maximum Operating Temperature: 140 Degrees F
  • Body Color: Gray
  • Container Bottom Type: Solid
  • Stackable: Yes
  • Container Wall Type: Solid
  • Overall Length: 48 in
  • Country of Origin (subject to change): United States

Description

Straight Wall Container, Container Wall Type Solid, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Body Color Gray, Lid Color Gray, Nestable No, Overall Height 7 1/2 in, Overall Length 48 in, Overall Width 15 in, Resistant To Alkaline Solutions, Corrosion, Rust, Water, Weak Acids, Stackable Yes, Volume Capacity 17.95 gal, Weight Capacity 100 lb, NSF Certified No, Container Bottom Type Solid

Reviews of Buckhorn #SW4815080201000