DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Nesting Tote, 12-3/8 In., 24 In., 20 In.

BUCKHORN| Zoro #: G2240743| Mfr #: DL2420120201001

$28.71 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Nesting Tote
Tote Item: Nesting Tote
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2240743 Mfr #: DL2420120201001
Item: Nesting ToteTote Item: Nesting Tote
Color: GrayOutside Length: 24"
Volume Capacity: 17.6 gal.Use Lid Number: Mfr. No. DR2420010001003
Outside Height: 12-3/8"Outside Width: 20"
Material: High Density PolyethyleneCountry of Origin (subject to change): United States

Description

Detached Lid Container, Outside Length 24 In, Outside Width 20 In, Outside Height 12 3/8 In, Capacity 2.36 Cu-Ft, Material HDPE, Color Gray, Use Lid Number G2432157

Reviews