JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Pallet, Block, 1, 200 lb., 48 In. L, 40 In. W

VALUE BRAND| Zoro #: G1355356| Mfr #: 4FB88

$98.51 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1355356 Mfr #: 4FB88
Item: PalletStatic Load Capacity: 10, 000 lb.
Length: 48"Width: 40"
Height: 6"Color: Black
Material: HDPEPallet Type: Nestable
Pallet Entry: 4-WayPallet Class: Block
Dynamic Load Capacity: 1200 lb.Country of Origin (subject to change): China

Product Description

Pallet, Nestable, 4-Way, Block, Dynamic Load Capacity 1200 lb., Static Load Capacity 10,000 lb., Length 48 In., Width 40 In., Height 6 In., Black, Material HDPE

Product Reviews

Save 15%. Sign up for Z-mail.