Pallet, Block, 2, 500 lb., 48 In. L, 40 In. W

BUCKHORN| Zoro #: G1066405| Mfr #: PL4840073226000

$159.19 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1066405 Mfr #: PL4840073226000
Item: PalletLength: 48"
Color: GrayStatic Load Capacity: 10, 000 lb.
Width: 40"Height: 6-1/2"
Material: HDPEPallet Class: Block
Dynamic Load Capacity: 2500 lb.Pallet Type: Stackable
Pallet Entry: 4-WayCountry of Origin (subject to change): United States

Product Description

Pallet, Stackable, 4-Way, Block, Dynamic Load Capacity 2500 lb., Static Load Capacity 10, 000 lb., Length 48 In., Width 40 In., Height 6-1/2 In., Gray, Material HDPE

Product Reviews

Save 15%. Sign up for Z-mail.