Pallet, Block, 5, 000 lb., 48 In. L, 40 In. W

VALUE BRAND| Zoro #: G1739315| Mfr #: PU4840063310006

$227.06 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1739315 Mfr #: PU4840063310006
Rackable Capacity: 2800 lb.Item: Pallet
Static Load Capacity: 30, 000 lb.Length: 48"
Width: 40"Height: 5-5/8"
Color: BlackMaterial: HDPE, Structural Foam
Pallet Type: RackablePallet Entry: 4-Way
Pallet Class: StringerDynamic Load Capacity: 5000 lb.
Country of Origin (subject to change): United States

Product Description

Pallet, Rackable, 4-Way, Block, Dynamic Load Capacity 5000 lb., Static Load Capacity 30,000 lb., Length 48 In., Width 40 In., Height 5-5/8 In., Rackable Capacity 2800 lb., Black, Material HDPE, Structural Foam

Product Reviews

Save 15%. Sign up for Z-mail.