Buckhorn
Storage Tote, Gray, Polypropylene, 25 in L, 16 in W
Mfr # 34305GRAY
Zoro # G708613165
product price: $41.25
/eaSold in multiples of 6 for $247.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Polypropylene
- Overall Length 25 in
- Overall Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Buckhorn
- MFR # 34305GRAY
- Zoro # G708613165
- UPC # 32903037579
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 25 in |
Overall Width | 16 in |
Details
Color | Gray |
Material | Polypropylene |
Item | Storage Tote |
Description
Stack & Nest totes are made with heavy duty, molded FDA-approved plastic. These cross stack and nest bins are compatible with standard 36 wide shelving and conveyor systems. These tubs feature extra thick walls and reinforcing ribs for superior strength and rounded corners for safety. Rolled rim top and molded-in handles allow easy lifting. Ribs under top rim prevent jamming when nested. Smooth interior surface is easy-to-clean.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDUSKY LEE Combo Wardrobe Storage Cabinet, 72 in H, 46 in W, 24 in D, Recessed Pull, Keyed, Gray, 4 Shelves (EACR462472-02)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 17 1/8 in L, 10 1/4 in W, 10 1/4 in H, 6 PK (DUS270CO)
- QUANTUM STORAGE SYSTEMS Storage Bin, Polypropylene, 23 7/8 in W, 17 1/2 in H, 35 7/8 in L, Red (QUS997RD)
- AZAR DISPLAYS 4 in L Metal Wire Hook, 0.148 in Dia, 1.75 in H, 1.25 in W, PK50 (700884)
- BUCKHORN Nesting Container, Gray, Polyethylene, 24 in L, 20 in W, 12 3/8 in H, 2.34 cu ft Volume Capacity (DL2420120201000)
- BUCKHORN Straight Wall Container, Gray, Polyethylene, 48 in L, 15 in W, 7 1/2 in H (SW4815080201000)
- BUCKHORN Straight Wall Container, Gray, Polyethylene, 32 in L, 15 in W, 7 1/2 in H (SW3215080201000)
- BUCKHORN Straight Wall Container, Gray, Polyethylene, 24 in L, 15 in W, 7 1/2 in H (SW241507F101000)
- LEWISBINS LEWISBins Divider Box NDC2035 16-1/2" x 10-7/8" x 3-1/2", Gray (NDC2035 Grey)
- HOMZ Storage Tote, Clear, Polypropylene, 40 in L, 20 in W, 6 1/8 in H, 15 gal Volume Capacity (3470GRPRCL.04)
- MOLDED FIBERGLASS Stacking Container, Gray, Fiberglass Reinforced Composite, 25 3/4 in L, 17 3/4 in W, 6 in H (8800085136)
- PROTEKTIVE PAK ESD Conductive Bin, Black, Cardboard, 19 3/8 in L, 15 1/2 in W, 8 1/4 in H (37527)