Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Display Rack, Vertical, 65-1/20x9-3/4x4, Bl

  • Zoro #: G6407125
  • Mfr #: 0813-4
$109.09
  • Height: 65-1/20"
  • Number of Compartments: 23
  • Color: Black
See full product details
This item ships free.

Buddy Products #0813-4 Specifications

  • Zoro #: G6407125
  • Mfr #: 0813-4
Height: 65-1/20" Number of Compartments: 23
Color: Black Item: Display Rack
For Use With: Literature Depth: 4"
Width: 9-3/4" Type: Vertical
Construction: Steel Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Display Rack, Vertical, Construction Steel, Height 65-1/20 In., Width 9-3/4 In., Depth 4 In., Color Black, Number of Compartments 23, For Use With Literature

Reviews of Buddy Products #0813-4