Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Legal Wall Pocket, Platinum, 1 Compartment

  • Zoro #: G7077637
  • Mfr #: 5202-32
$18.58
  • Width: 17-1/4"
  • Height: 8-1/4"
  • Includes: Mounting screws
See full product details
Orders over $75 ship free.

Buddy Products #5202-32 Specifications

  • Zoro #: G7077637
  • Mfr #: 5202-32
Width: 17-1/4" Height: 8-1/4"
Includes: Mounting screws Item: Legal Wall Pocket
Depth: 2-1/2" Number of Compartments: 1
Color: Platinum Material: Steel
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Legal Wall Pocket, Material Steel, Color Platinum, Height 8-1/4 In., Width 17-1/4 In., Depth 2-1/2 In., Number of Compartments 1, Includes Mounting Screws

Reviews of Buddy Products #5202-32