Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wall Rack, Platinum, 7 Compartments

  • Zoro #: G6455951
  • Mfr #: 4810-32
$53.69
  • Color: Platinum
  • Item: Wall Rack
  • Depth: 2 in
See full product details
Orders over $75 ship free.

Buddy Products #4810-32 Specifications

  • Zoro #: G6455951
  • Mfr #: 4810-32
Color: Platinum Item: Wall Rack
Depth: 2 in Height: 21 1/2 in
Width: 9 1/2 in Number of Compartments: 7
Material: Steel Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Wall Rack, Material Steel, Color Platinum, Height 21 1/2 in, Width 9 1/2 in, Depth 2 in, Number of Compartments 7

Reviews of Buddy Products #4810-32