- Home
- /
- Material Handling
- /
- Lifting, Pulling & Positioning
- /
- Lifting Equipment
- /
- Hoists
- /
- Hoist Accessories
- /
- Cylinder Assembly
Budgit
Cylinder Assembly
- Zoro #: G8743454
- Mfr #: 44602320
Tap to zoom
Hover or click to zoom
$1,301.58
- Fits Brand: CM
- Item: Cylinder Assembly
- For Use With Mfr. Model Number: 2204, 2211, 2212, 2215, 2216, 2219, 2220, 2243, 2251, 2255, 2256, 2259, 2260, 7400c, 7400d, 7401c, 7401d, 7402c, 7402d, 7405A, 7405C, 7406A, 7406C, 7407A, 7407C, 911641C, 911642C, 911644C, 911651C, 911652C, 911694C
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1,301.58
Budgit #44602320 Specifications
- Zoro #: G8743454
- Mfr #: 44602320
- Fits Brand: CM
- Item: Cylinder Assembly
- For Use With Mfr. Model Number: 2204, 2211, 2212, 2215, 2216, 2219, 2220, 2243, 2251, 2255, 2256, 2259, 2260, 7400c, 7400d, 7401c, 7401d, 7402c, 7402d, 7405A, 7405C, 7406A, 7406C, 7407A, 7407C, 911641C, 911642C, 911644C, 911651C, 911652C, 911694C
- Product Type: Cylinder Assembly
- Country of Origin (subject to change): United States
Description
Cylinder Assembly, For Use With Mfr. Model Number 2204, 2211, 2212, 2215, 2216, 2219, 2220, 2243, 2251, 2255, 2256, 2259, 2260, 7400c, 7400d, 7401c, 7401d, 7402c, 7402d, 7405A, 7405C, 7406A, 7406C, 7407A, 7407C, 911641C, 911642C, 911644C, 911651C, 911652C, 911694C, Fits Brand CM