KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bacteria Screen Check

BUILDING HEALTH CHECK| Zoro #: G1710222| Mfr #: BSC

$77.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Sample Collection Device for 1 Surface Sampling
Item: Bacteria Screen Check
Type: Identifies And Provides In Identifying, Concentration Levels Of Microbacterium, Micrococcus And Staphylococcus By Using A Swab Culture Technique (Bio-Vial)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1710222 Mfr #: BSC
Includes: Sample Collection Device for 1 Surface SamplingItem: Bacteria Screen Check
Type: Identifies And Provides In Identifying, Concentration Levels Of Microbacterium, Micrococcus And Staphylococcus By Using A Swab Culture Technique (Bio-Vial)Country of Origin (subject to change): United States

Description

Bacteria Screen Check, Identifies And Provides In Identifying, Concentration Levels Of Microbacterium, Micrococcus And Staphylococcus By Using A Swab Culture Technique (Bio-Vial), Includes Sample Collection Device for 1 Surface Sampling

Reviews