Dust Mite Screen Check

BUILDING HEALTH CHECK| Zoro #: G2453525| Mfr #: DMSC

$86.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: Sample Collection Device for 1 Surface Sampling
Item: Dust Mite Screen Check
Type: Identifies And Provides Concentration Levels For Solid Dust Sample From Carpets
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2453525 Mfr #: DMSC
Includes: Sample Collection Device for 1 Surface SamplingItem: Dust Mite Screen Check
Type: Identifies And Provides Concentration Levels For Solid Dust Sample From CarpetsCountry of Origin (subject to change): United States

Description

Dust Mite Screen Check, Identifies And Provides Concentration Levels For Solid Dust Sample From Carpets, Includes Sample Collection Device for 1 Surface Sampling

Reviews