KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mold Screen Check

BUILDING HEALTH CHECK| Zoro #: G1488891| Mfr #: MSC

$68.97 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Mold Screen Check
Type: Identifies And Provides Concentration Levels For Hundreds Of Types Of Molds
Includes: Sample Collection Device for 1 Surface Sampling
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1488891 Mfr #: MSC
Item: Mold Screen CheckType: Identifies And Provides Concentration Levels For Hundreds Of Types Of Molds
Includes: Sample Collection Device for 1 Surface SamplingCountry of Origin (subject to change): United States

Description

Mold Screen Check, Identifies And Provides Concentration Levels For Hundreds Of Types Of Molds, Includes Sample Collection Device for 1 Surface Sampling

Reviews