KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Organic Vapor Screen Check

BUILDING HEALTH CHECK| Zoro #: G1306715| Mfr #: OVSC

$237.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Sample Collection Device for 1 Air Sampling
Item: Organic Vapor Screen Check
Type: Measures over 60 compounds including Benzene, Toluene, Acetone, Mineral Spirits, Hexane, and Styrene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1306715 Mfr #: OVSC
Includes: Sample Collection Device for 1 Air SamplingItem: Organic Vapor Screen Check
Type: Measures over 60 compounds including Benzene, Toluene, Acetone, Mineral Spirits, Hexane, and StyreneCountry of Origin (subject to change): United States

Description

Organic Vapor Screen Check, Measures over 60 compounds including Benzene, Toluene, Acetone, Mineral Spirits, Hexane, and Styrene, Includes Sample Collection Device for 1 Air Sampling

Reviews