KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Staphylococcus Screen Check

BUILDING HEALTH CHECK| Zoro #: G1017922| Mfr #: SSC

$62.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Sample Collection Device for 1 Surface Sampling
Item: Staphylococcus Screen Check
Type: Identifies and Provides Concentration Levels Of Staphylococcus
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1017922 Mfr #: SSC
Includes: Sample Collection Device for 1 Surface SamplingItem: Staphylococcus Screen Check
Type: Identifies and Provides Concentration Levels Of StaphylococcusCountry of Origin (subject to change): United States

Description

Staphylococcus Screen Check, Identifies and Provides Concentration Levels Of Staphylococcus, Includes Sample Collection Device for 1 Surface Sampling

Restrictions and Compliance

*3: Hazardous material

Reviews