October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Inserta Clamp, 1/2 In

  • Zoro #: G7912947
  • Mfr #: UDN5150

$21.97

Details
  • For Use With: BuildPro Welding Tables
  • Width: 6-1/2"
  • Depth: 3-1/4"
See full product details
Orders over $50 ship free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Buildpro #UDN5150 Specifications

  • Zoro #: G7912947
  • Mfr #: UDN5150
For Use With: BuildPro Welding Tables Width: 6-1/2"
Depth: 3-1/4" Height: 1/2"
Load Capacity: 300 lbs. Item: Inserta Clamp
Country of Origin (subject to change): China

Description

Inserta Clamp, Height 1/2 In., Width 6-1/2 In., Depth 3-1/4 In., For Use With BuildPro Welding Tables, Load Capacity 300 lbs.

Technical Guides

Reviews of Buildpro #UDN5150