Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Strong Hand Tools Magnetic Rest, 1 In x, 1 In x, 1 In

  • Zoro #: G2828397
  • Mfr #: T55410

$5.28 /ea

Order in multiples of 3

Details
  • Diameter: 5/8"
  • Item: Magnetic Rest
  • Depth: 1"
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Buildpro #T55410 Specifications

  • Zoro #: G2828397
  • Mfr #: T55410
Diameter: 5/8" Item: Magnetic Rest
Depth: 1" For Use With: BuildPro Welding Tables
Work Surface Pattern: Magnetic Top Surface Width: 1"
Height: 1" Number of Surfaces: 1
Country of Origin (subject to change): China

Description

Our wide selection of excellent workbench components proves that there's no such thing as a lonely workbench. Take a look at the features for Buildpro Magnetic Rest. Width: 1".

Technical Guides

Restrictions and Compliance

Hazardous material

Reviews of Buildpro #T55410