60w B11 Milky Dimm (E12) Candelabra Screw Base Decorative Filament LED Lght Bulb Sft Wht, 3000K, 4PK

  • Mfr # 861926

  • Zoro # G506123033


product price:  $36.45
/pk 4, $9.11/ea

Key Features

Voltage
120
Bulb Base Type
E12
Color Temperature
3000K
Dimmable
Yes
Lumens
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
861926
Zoro #
G506123033
UPC #
739698869261
Country of Origin
China

Dimensions

Width
1.37
Length
3.85
Bulb Dia.
1.37

Details

Voltage
120
Bulb Base Type
E12
Color Temperature
3000K
Dimmable
Yes
Lumens
500
Rated Life
15000
Bulb Primary Application
General
Color Rendering Index
80
Bulb Type
B11
Wattage Equivalency
5
Indoor/Outdoor Usage
Outdoor
Includes
4 Pieces
Bulb Finish
Milky

Description

Your home's ambiance begins with lighting and no bulb is more reliable or customizable than Bulbrite.
Form and function meet style in these Bulbrite clear filament candelabra bulbs. Each milky bulb has LED technology for long lasting light, combined with the vintage look and feel of a torpedo-style B bulb.
Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On in a way that only the right, beautiful light can do.


  • B11 LED bulb with an E12, candelabra screw, base in a Milky finish.
  • 60 Watt equivalent, using only 5 Watts (500 lumens).
  • 3000K color temperature for a Soft White light.
  • Fully Dimmable and works with most dimmer switches.
  • Damp Rated for use in indoor / outdoor (not directly exposed to water) locations.
  • Long lasting energy efficient LED lighting, lasts up to 15,000 hours.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.