LED Filament, 3.5 Watt Dimmable T5 Light Bulb, Frost Finish, G9 Base, 3000K, 300 Lumens, 4PK

  • Mfr # 862048

  • Zoro # G516285509


product price:  $39.69
/pk 4, $9.92/ea

Key Features

Dimmable
Yes
Light Color
Frost
Lumens
300 lm
Bulb Dia.
0.572 in
Wattage Equivalency
25W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
862048
Zoro #
G516285509
UPC #
739698865430
Country of Origin
China

Dimensions

Bulb Dia.
0.572 in
Length
2.426 in

Details

Dimmable
Yes
Light Color
Frost
Color Temperature
3000K
Lumens
300 lm
Wattage Equivalency
25W
Voltage
120V
Bulb Beam Angle
320°
Bulb Base Type
G9
Color Rendering Index
90
Bulb Type
T5
Safety Certificate Type
Damp

Description

Desc


  • SPECIFICATIONS: Included in this package are four dimmable T5 LED bulbs, each 3.5 watts, in a soft white light 3000K color temperature with a G9 bi-pin base and a Frost glass finish.
  • SOFT WHITE LIGHT : The light of these 3000 kelvin bulbs creates a soft white light that will provide a a slightly warm but neutral look to your home.
  • A BETTER LOOK: These mini LED bulbs serve as a better looking alternative than other LED mini bulbs since they look like the traditional halogen and xenon bulbs they replace and glows with a singular source of light instead of multiple LED chips.
  • Fully Dimmable and works with most dimmer switches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.