LED Filament 9 W Non-Dimmable A19 Light Bulbs with Frost Finish and E26 Base, 2700K, 750Lumens, 8PK

  • Mfr # 862713

  • Zoro # G206123005


product price:  $22.45
/pk 8, $2.81/ea

Key Features

Voltage
120
Bulb Base Type
E26
Dimmable
No
Rated Life
10000
Bulb Finish
Frost
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
862713
Zoro #
G206123005
UPC #
739698863474
Country of Origin
China

Dimensions

Length
4.331
Width
2.362
Bulb Dia.
2.362

Details

Voltage
120
Bulb Base Type
E26
Color Temperature
2700K
Dimmable
No
Lumens
750
Rated Life
10000
Bulb Finish
Frost
Bulb Beam Angle
220 Degrees
Color Rendering Index
80
Includes
8 Pieces
Wattage Equivalency
9
Bulb Primary Application
General
Bulb Type
A19
Indoor/Outdoor Usage
Outdoor

Description

8 Pack of Bulbrite's LED A19 bulbs to enhance your space. Each bulb uses just 8.5 Watts while delivering the brightness equivalent of a traditional 60 incandescent, producing 750 lumens of Warm White Light (2700K) with excellent color rendering. The Frost finish provides a soft, even glow that reduces glare, and the standard Medium Screw (E26) ensures compatibility with your exisiting fixtures. These dimmable bulbs are engineered for reliability, offering an impressive 10000-hour lifespan, reducing replacement frequency and maintenance costs while providing consistent, quality illumination for years to come. We believe that light is so essential - so fundamental - because it impacts every moment of our lives. Our dream is to touch the lives of many by providing the most beautiful light possible as the leader in light bulb solutions.


  • SPECIFICATIONS: Included in this package are eight non-dimmable A19 LED bulbs, each 9 watts, in a warm white 2700K color temperature with a standard E26 screw base and a frost glass finish.
  • STYLE MEETS FUNCTION: The classic A, pear-like shape, silver screw base, and frost glass globe of each bulb offers symmetry and a classic design, while the LED filament within offers a unique profile while emitting a warm hue throughout any room in your home.
  • Non-Dimmable, designed for lighting fixtures where a dimmer switch is not installed
  • 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.