Bulk Buys
Bulk Buys HB801-24 Garden Scoop -Pack of 24
- Zoro #: G604139486
- Mfr #: HB801-24

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $83.10
Bulk Buys #HB801-24 Specifications
- Zoro #: G604139486
- Mfr #: HB801-24
- Country of Origin (subject to change): China
Description
Features
- Extremely useful in the garden, this multi-function scoop is suitable for a variety of tasks
- It is ideal for scooping compost into pots, troughs and hanging baskets with the wide deep shape ensuring minimum spillage
- It is also the perfect tool for transplanting seeds, with the curved shape and smooth edges minimizing damage to roots
- It has a 2-cup capacity and is marked with measuring lines
- Scoop is made of a durable plastic and is easy to clean
- Measures approximately 12 x 3.5 in.
- Comes packaged with a hang tag.
- Case of 24
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Reviews of Bulk Buys #HB801-24
Explore more
- BULK BUYS Bulk Buys HB303-48 Metal and Plastic Hand Shovel - Pack of 48 HB303-48
- BULK BUYS Bulk Buys HB801-48 Garden Scoop -Pack of 48 HB801-48
- KENYON TRNCHR DIGGNG SHVEL 48""L 89025
- VIKAN Ergonomic Shovel, 13-1/2 In. W, Blue 56013
- AMES Ames 46in. Ash Shovel Replacement Handle 2037400 2037400
- WESTWARD Square Point Shovel, 27 In. Handle, 14 ga. 12V171
- SEYMOUR MIDWEST TOOLITE Mud/Sifting Square Shovel, 48 In. Handle 49502GR
- CENTURION TRANSPLANTER ALU 13.97""L 179
- SEYMOUR MIDWEST STRUCTRON Turn Step Drain Spade, 14 ga., 14" Handle, Handle Material: Premium Fiberglass 49566
- FLEXRAKE CORPORATION Flexrake Classic Floral Shovel CLA099 CLA099
- JACKSON PROFESSIONAL TOOLS Jackson Professional Tools 027-1554300 Size 2 Eagle Round Pointshovel Long Handle 027-1554300
- Bulk Buys Lawn & Garden Tools