BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Bulk Webbing, 51 ft. x 2 In., 900 lb.

BULK-STRAP| Zoro #: G1578062| Mfr #: P02051BK

$48.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 51 ft.Color: BlackWidth: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1578062 Mfr #: P02051BK
Length: 51 ft.Color: Black
Width: 2"For Use With: 4TLP7,4TLR2,4TLT6,4TLR9,4TLT3,4TLR6,14A769,14A771
Thickness: 0.043 +/- 0.005Working Load Limit: 290 lb.
Item: Bulk WebbingMaterial: polypropylene
Breaking Strength: 900 lb.Country of Origin (subject to change): United States

Description

Webbing, Length 51 Ft., Width 2 In., Dia. 0.038 In., Black, Capacity 900 Lb., Polypropylene, For Use With 4TLP7, 4TLR2, 4TLR6, 4TLR9, 4TLt3, 4TLT6

Reviews