Shop Alternate Products
This Product is Discontinued
Bulk-Strap
Cam Buckle, 1-1/2 In., Plastic, PK10 (Discontinued)
Mfr # CAM15
Zoro # G0556184
This Product is Discontinued
Key Features
- Size 1 1/2 in
- Material Plastic
- For Use With Bulk Strap, Bulk Webbing
- Color Black
- Type 1 1/2" Cam