HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Cam Buckle, 1 In., Zinc, PK2

BULK-STRAP| Zoro #: G0329305| Mfr #: MC1

$4.90 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Cam Buckle
Size: 1"
For Use With: Bulk Strap, Bulk Webbing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0329305 Mfr #: MC1
Item: Cam BuckleSize: 1"
For Use With: Bulk Strap, Bulk WebbingMaterial: Zinc
Country of Origin (subject to change): Taiwan, Province of China

Description

Cam Buckle, Size 1 In., Material Zinc, For Use With Bulk Strap, Bulk Webbing, Package Quantity 2

Reviews