KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cam Buckle, 2 In., Plastic, PK5

BULK-STRAP| Zoro #: G0493132| Mfr #: CAM2

$13.97 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 2"
Item: Cam Buckle
Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0493132 Mfr #: CAM2
Size: 2"Item: Cam Buckle
Material: PlasticFor Use With: Bulk Strap, Bulk Webbing
Color: BlackCountry of Origin (subject to change): China

Description

Cam Buckle, Size 2 In., Material Plastic, For Use With Bulk Strap, Bulk Webbing, Black, Package Quantity 5

Reviews