Slide Bar Buckle, 2 In., Plastic, PK5

BULK-STRAP| Zoro #: G2335864| Mfr #: SB2

$10.92 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 2"
Item: Slide Bar Buckle
Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2335864 Mfr #: SB2
Size: 2"Item: Slide Bar Buckle
Material: PlasticFor Use With: Bulk Strap, Bulk Webbing
Color: BlackCountry of Origin (subject to change): Taiwan, Province of China

Description

Slide Bar Buckle, Size 2 In., Material Plastic, For Use With Bulk Strap, Bulk Webbing, Black, Package Quantity 5

Reviews