Slip Lock, 1 In., Steel, PK10

BULK-STRAP| Zoro #: G1061094| Mfr #: MS1

$6.24 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 1"
For Use With: Bulk Strap, Bulk Webbing
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1061094 Mfr #: MS1
Size: 1"For Use With: Bulk Strap, Bulk Webbing
Material: steelItem: Slip Lock
Country of Origin (subject to change): Taiwan

Description

Slip Lock, Size 1 In., Material Steel, For Use With Bulk Strap, Bulk Webbing, Package Quantity 10

Reviews