Slip Lock, 2 In., Steel, PK10

BULK-STRAP| Zoro #: G1053351| Mfr #: MS2

$9.19 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 2"
Item: Slip Lock
For Use With: Bulk Strap, Bulk Webbing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1053351 Mfr #: MS2
Size: 2"Item: Slip Lock
For Use With: Bulk Strap, Bulk WebbingMaterial: steel
Country of Origin (subject to change): Taiwan, Province of China

Description

Slip Lock, Size 2 In., Material Steel, For Use With Bulk Strap, Bulk Webbing, Package Quantity 10

Reviews