Bullard
Breathing Tube For Bullard Hoods
Mfr # 20BT
Zoro # G0684391
$51.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Respirator Hoods
- Includes Alligator Clamp
- Material Urethane
- System Type SAR System
- Compatible with Brand Bullard
Explore More Products
- BULLARD Contant Flow Breathing Tube, Size 1/4 In. AC1000
- BULLARD Airline Hose, 50 ft., Rubber, 3/8 In. Dia. 469650
- BULLARD Evx35 Breathing Tube Assy EVX35
- BULLARD Contant Flow Breathing Tube V30
- BULLARD Contant Flow Breathing Tube, Nylon HC2400
- BULLARD Airline Hose, Rubber, 50 ft. 5457
- BULLARD Adjustable Flow Control Valve F40
- BULLARD Breathing Tube ? Extra Large PA20LFBTXL
- BULLARD 100Ft Hose 4696100
- AIR SYSTEMS INTL 30" Connecting Whip w/Tee, CGA-347, 5000 PSI, CW-30HP
- BULLARD Clear Outer Lens, PK25 MP771020
- Bullard Supplied Air System Accessories