Bullard Abrasives

Type 1 Cut Off Wheel, Blazer, 14X1/8X20Mm, Ductile/Gray Iron, 5460 Rpm (Discontinued)

Bullard Abrasives Type 1 Cut Off Wheel, Blazer, 14X1/8X20Mm, Ductile/Gray Iron, 5460 Rpm 88434
Hover or click to zoom Tap to zoom
Key Features
  • Country of Origin (subject to change): United States
See full product details
This Product is Discontinued
Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Bullard Abrasives #88434 Specifications

  • Country of Origin (subject to change): United States

Description

Type 1 Cut Off Wheel, Blazer FOR PORTABLE HIGH SPEED SAWS, Size: 14 x 1/8 x 20MM, Application/Material: Ductile/Gray Iron, Max RPM: 5460, Grit: 24, BOX QTY: 10

Reviews of Bullard Abrasives #88434

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.