Bullard
Contant Flow Breathing Tube, Size 1/4 In.
Mfr # AC1000
Zoro # G0413594
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Compressed Air Source
- Includes 1/4 in Industrial Interchange Quick Connect Steel Fitting, Belt, Cool Tube
- System Type SAR System
- Compatible with Brand Bullard
- Standards NIOSH Approved
Explore More Products
- BULLARD Breathing Airline Hose, 25 ft Hose L 46915
- BULLARD Airline Hose, 50 ft. L, Rubber V2050ST
- BULLARD Contant Flow Breathing Tube, Size 1/2 In. V35
- BULLARD Air-Driven Free-Air Pump ADP20
- BULLARD Contant Flow Breathing Tube, Nylon HC2400
- BULLARD Coiled Airline Hose, 50 ft. L, Nylon V55030
- BULLARD 100Ft Hose 4696100
- BULLARD Bullard Co Calibration Kit CABCK17L
- BULLARD Dc5040/Dc6040 Dual-Cool Connector Hose CH60
- SAS SAFETY CARRYING HANDLE (1/2 & 3/4 HP) SA9700-05
- BULLARD Headband, For CC20 Series 20RT
- Bullard Masks & Respiratory Protection