Bib Hood, Tychem QC(R)

BULLARD| Zoro #: G0806014| Mfr #: 20TICN

$46.68 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Hood; Bullard 20RT Suspension sold separately
Color: White
Material: Tychem(R) QC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0806014 Mfr #: 20TICN
Includes: Hood; Bullard 20RT Suspension sold separatelyColor: White
Material: Tychem(R) QCStandards: Niosh Approved
Mask Size: UniversalFor Use With: PAPR or Supplied Air Respiratory Systems
Suspension: NoneItem: Double Bib Hood
Country of Origin (subject to change): United States

Description

Double Bib Hood, Mask Size Universal, White, Material Tychem(R) QC, Suspension None, For Use With PAPR or Supplied Air Respiratory Systems, Includes Hood; Bullard 20RT Suspension sold separately, Standards NIOSH Approved

Reviews