Bullard
Fire Helmet, Black, Traditional
- Zoro #: G3917121
- Mfr #: UM6BK6LGIZ2
Tap to zoom
Hover or click to zoom
$477.88
- Item: Fire Helmet with TrakLite
- Fits Hat Size: 6-1/2 to 8
- Color: Black
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $477.88
Bullard #UM6BK6LGIZ2 Specifications
- Zoro #: G3917121
- Mfr #: UM6BK6LGIZ2
- Item: Fire Helmet with TrakLite
- Fits Hat Size: 6-1/2 to 8
- Color: Black
- Shell Material: Fiberglass/Thermoplastic
- Style: Traditional
- Chin Strap: Nomex(R) Quick Release and Postman Slide
- Standards: NFPA 1971-2007
- Suspension: 6 pt Ratchet
- Includes: 6 in Brass Eagle Leather Front Holder and Goggles
- Product Type: Fire Helmet With TrakLite
- Country of Origin (subject to change): United States
Description
Fire Helmet With TrakLite, Traditional, Black, Fiberglass/Thermoplastic Shell Material, Fits Hat Size 6-1/2 to 8, Nomex(R) Quick Release and Postman Slide Chin Strap, 6 pt Ratchet Suspension, Includes 6 in Brass Eagle Leather Front Holder and Goggles, Standards NFPA 1971-2007
Reviews of Bullard #UM6BK6LGIZ2
Explore more
- Bullard Fire and Rescue Helmet, Red, Modern URXRD
- Bullard Fire Helmet, White, Fiberglass UM6WH
- Bullard Fire Helmet, Traklite(R) System, Yllw LTXYLTLGIZ4
- Bullard Fire Helmet, Blue, Thermoplastic PXSBLTL
- Bullard Fire Helmet, Blue, Thermoplastic FCBLR
- Bullard Firedome Fx Helmet W/4 Faceshield Black FXSBK
- Bullard Fire Helmet, White, Thermoplastic FHWHR
- Bullard Fire Helmet, Black, Fiberglass US6BK
- Msa Visor, Clear, Propionate, 17InW, 7-1/2InH 10115855
- R3T Kiwi Rescue Helmet, One Size Fits Most, Yellow 806-3011
- Fire-Dex Fire Helmet, White, Traditional 1910H251
- Bullard Fire and Rescue Helmets