Skip to Main Content
customer-service Help
Bullard

Fire Helmet, Red, Front Brim

Bullard Fire Helmet, Red, Front Brim FCRDP
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$76.95
  • Item: Fire Helmet
  • Fits Hat Size: 6-1/2 to 8
  • Color: Red
See full product details
This item ships free.
Total: $76.95

Bullard #FCRDP Specifications

  • Item: Fire Helmet
  • Fits Hat Size: 6-1/2 to 8
  • Color: Red
  • Shell Material: Thermoplastic
  • Style: Front Brim
  • Chin Strap: Nomex(R) Postman Slide
  • Suspension: 6 pt Pinlock
  • Standards: NFPA 1977-2005 and ANSI/ISEA Z89.1-2009, Type I, Class E&G
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Fire Helmet, Front Brim, Red, Thermoplastic Shell Material, Fits Hat Size 6-1/2 to 8, Nomex(R) Postman Slide Chin Strap, 6 pt Pinlock Suspension, Standards NFPA 1977-2005 and ANSI/ISEA Z89.1-2009, Type I, Class E&G

Reviews of Bullard #FCRDP