Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Fire Helmet, Thermoglas(R)/FG Shell, Red
  • Zoro #: G0288499
  • Mfr #: FXSRDGFP2
$332.99
  • Fits Hat Size: 6-1/2 to 8
  • Standards: NFPA 1971-2013
  • Color: Red
See full product details
This item ships free.

Bullard #FXSRDGFP2 Specifications

  • Zoro #: G0288499
  • Mfr #: FXSRDGFP2
Fits Hat Size: 6-1/2 to 8 Standards: NFPA 1971-2013
Color: Red Shell Material: Thermoglas(R)/Fiberglass
Suspension: Standard Sure-Lock(R) Ratchet Headband Chin Strap: Nomex(R) Quick Release and Postman Slide
Style: Modern Includes: Fire Pro Goggle
Item: Fire Helmet Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Fire Helmet, Modern, Red, Thermoglas(R)/Fiberglass Shell Material, Fits Hat Size 6-1/2 to 8, Nomex(R) Quick Release and Postman Slide Chin Strap, Standard Sure-Lock(R) Ratchet Headband Suspension, Includes Fire Pro Goggle, Standards NFPA 1971-2013

Reviews of Bullard #FXSRDGFP2