Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Fire Helmet, Ultem(R) Shell, Red
  • Zoro #: G0288471
  • Mfr #: URXRDGFP4
$258.99
  • Item: Fire Helmet
  • Fits Hat Size: 6-1/2 to 8
  • Color: Red
See full product details
This item ships free.

Bullard #URXRDGFP4 Specifications

  • Zoro #: G0288471
  • Mfr #: URXRDGFP4
Item: Fire Helmet Fits Hat Size: 6-1/2 to 8
Color: Red Chin Strap: Quick Release 3-Point
Includes: Fire Pro Goggle Suspension: Standard Sure-Lock(R) Ratchet Headband
Style: Modern Shell Material: Ultem(R)
Standards: NFPA 1951-2013 and NFPA 1971-2013 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Fire Helmet, Modern, Red, Ultem(R) Shell Material, Fits Hat Size 6-1/2 to 8, Quick Release 3-Point Chin Strap, Standard Sure-Lock(R) Ratchet Headband Suspension, Includes Fire Pro Goggle, Standards NFPA 1951-2013 and NFPA 1971-2013

Reviews of Bullard #URXRDGFP4