Skip to Main Content
customer-service Help
Bullard

Fire Helmet, White, Fiberglass

Bullard Fire Helmet, White, Fiberglass UM6WH6L
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$401.39
  • Item: Fire Helmet with TrakLite
  • Fits Hat Size: 6-1/2 to 8
  • Color: White
See full product details
This item ships free.
Total: $401.39

Bullard #UM6WH6L Specifications

  • Item: Fire Helmet with TrakLite
  • Fits Hat Size: 6-1/2 to 8
  • Color: White
  • Shell Material: Fiberglass
  • Style: Traditional Matte
  • Chin Strap: Nomex(R) Quick Release and Postman Slide
  • Standards: NFPA 1971-2007
  • Suspension: 6-Point Sure-Lock(R) Ratchet
  • Includes: 6 in Brass Eagle Leather Front Holder and 4 in Faceshield
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Fire Helmet with TrakLite, Traditional Matte, White, Fiberglass Shell Material, Fits Hat Size 6-1/2 to 8, Nomex(R) Quick Release and Postman Slide Chin Strap, 6-Point Sure-Lock(R) Ratchet Suspension, Includes 6 in Brass Eagle Leather Front Holder and 4 in Faceshield, Standards NFPA 1971-2007

Reviews of Bullard #UM6WH6L