Bullard
Fire Helmet, Yellow, Fiberglass
- Zoro #: G5433757
- Mfr #: UM6YL6L
Tap to zoom
Hover or click to zoom
$425.82
- Item: Fire Helmet with TrakLite
- Fits Hat Size: 6-1/2 to 8
- Color: Yellow
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $425.82
Bullard #UM6YL6L Specifications
- Zoro #: G5433757
- Mfr #: UM6YL6L
- Item: Fire Helmet with TrakLite
- Fits Hat Size: 6-1/2 to 8
- Color: Yellow
- Shell Material: Fiberglass
- Style: Traditional Matte
- Chin Strap: Nomex(R) Quick Release and Postman Slide
- Suspension: 6-Point Sure-Lock(R) Ratchet
- Standards: NFPA 1971-2007
- Includes: 6 in Brass Eagle Leather Front Holder and 4 in Faceshield
- Product Type: Fire Helmet with TrakLite
- Country of Origin (subject to change): United States
Description
Fire Helmet with TrakLite, Traditional Matte, Yellow, Fiberglass Shell Material, Fits Hat Size 6-1/2 to 8, Nomex(R) Quick Release and Postman Slide Chin Strap, 6-Point Sure-Lock(R) Ratchet Suspension, Includes 6 in Brass Eagle Leather Front Holder and 4 in Faceshield, Standards NFPA 1971-2007
Reviews of Bullard #UM6YL6L
Explore more
- Bullard Fire Helmet, Black, Thermoplastic PXSBKTLGIZ2
- Bullard Fire Helmet, Yellow, Modern LTXYLGIZ4
- Bullard Fire Helmet, Black, Thermoplastic FHBKR
- Bullard Fire Helmet, Black, Modern PXSBK
- Bullard Fire Helmet, Traklite(R) Light System, Red LTXRDTL
- Bullard Fire Helmet, White, Fiberglass UM6WH6L
- Bullard Fire Helmet, Red, Front Brim FCRDP
- Bullard Fire Helmet, Blue, Thermoplastic FHBLP
- Fire-Dex Fire Helmet, Modern, Black 911G914
- Fire-Dex Fire Helmet, Red, Traditional 1910H253
- Bullard Head Protection