Skip to Main Content
customer-service Help
Bullard

Fire/Rescue Helmet, Orange, Thermoplastic

Bullard Fire/Rescue Helmet, Orange, Thermoplastic URXORR330
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$256.96
  • Item: Fire/Rescue Helmet
  • Fits Hat Size: 6-1/2 to 8
  • Color: Orange
See full product details
This item ships free.
Total: $256.96

Bullard #URXORR330 Specifications

  • Item: Fire/Rescue Helmet
  • Fits Hat Size: 6-1/2 to 8
  • Color: Orange
  • Shell Material: Thermoplastic
  • Style: Modern
  • Chin Strap: Nomex(R) Quick Release and Postman Slide
  • Standards: NFPA 1971-2007
  • Suspension: 4-Point Sure-Lock(R) Ratchet
  • Includes: Quick-Attach(TM) 4 in Faceshield
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Fire/Rescue Helmet, Modern, Orange, Thermoplastic Shell Material, Fits Hat Size 6-1/2 to 8, Nomex(R) Quick Release and Postman Slide Chin Strap, 4-Point Sure-Lock(R) Ratchet Suspension, Includes Quick-Attach(TM) 4 in Faceshield, Standards NFPA 1971-2007

Reviews of Bullard #URXORR330