Skip to Main Content
We are working on an issue with PayPal. If you'd like to use PayPal for payment, please check out as guest.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Fire/Rescue Helmet, Thermoplastic, Yellow
  • Zoro #: G0288569
  • Mfr #: A2YLS
$119.79
  • Chin Strap: Quick Release 3-Point
  • Fits Hat Size: 6-1/2 to 8
  • Shell Material: Thermoplastic
See full product details
This item ships free.

Bullard #A2YLS Specifications

  • Zoro #: G0288569
  • Mfr #: A2YLS
Chin Strap: Quick Release 3-Point Fits Hat Size: 6-1/2 to 8
Shell Material: Thermoplastic Standards: ANSI/ISEA Z89.1-2009
Color: Yellow Includes: 8-Point Ratchet Suspension and 2-Point Chinstrap, Vinyl Brow Pad
Style: Front Brim Item: Fire/Rescue Helmet
Suspension: Standard Sure-Lock(R) Ratchet Headband Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Fire/Rescue Helmet, Front Brim, Yellow, Thermoplastic Shell Material, Fits Hat Size 6-1/2 to 8, Quick Release 3-Point Chin Strap, Standard Sure-Lock(R) Ratchet Headband Suspension, Includes 8-Point Ratchet Suspension and 2-Point Chinstrap, Vinyl Brow Pad, Standards ANSI/ISEA Z89.1-2009

Reviews of Bullard #A2YLS